SAW HOLE CARBIDE TIPPED 2-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW HOLE CARBIDE TIPPED 2-1/4IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30236
  • Mfr. Model # 30236
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.36 lbs

Product Details

Master-grit recessed lighting carbide hole saw, 2-1/4 inches.

Technical Specs

  • Application Stainless Steel And Metal
  • Item Carbide Tipped Hole Saw
  • Teeth per Inch 3-Variable Pitch
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4"
  • Arbor Hole 1/2" And Larger
  • Max. Cutting Depth 1-3/4"
  • Saw Dia. 2-1/4"
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list