Skip Content
SAW HOLE CARBIDE 3-1/4IN - 85MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW HOLE CARBIDE 3-1/4IN - 85MM

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHTC325
  • Mfr. Model # HTC325
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 1.21 lbs

Product Details

A multi-material hole saw. Drills through solid wood, laminate, plywood, chipboard, cement board, roofing tiles, aerated concrete, plastics or fiber reinforced components. Provides fast cutting with excellent lifetime.

Technical Specs

  • Saw Dia. 3-1/4"
  • Application High-speed steel cobalt and carbide pilot bits match application needs
  • Max. Cutting Depth 2-1/4"
  • Item Multiconstruction Hole Saw
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List