Skip Content
SAW HOLE BI-METAL HSS 2IN/51MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAW HOLE BI-METAL HSS 2IN/51MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHL2
  • Mfr. Model # HL2
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Bimetal hole saw, 2 inches.

Technical Specs

  • Max. Cutting Depth 1-27/32"
  • Tooth Material Bi-Metal
  • Saw Dia. 2"
  • Item Bi-Metal Hole Saw
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list