Skip Content
SAW HOLE 50L 3-1/8INDIA 1-1/2INDEPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW HOLE 50L 3-1/8INDIA 1-1/2INDEPT

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30050
  • Mfr. Model # 30050
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.58 lbs

Product Details

Added durability - thick backing plate resists damage and increases life. Unique tooth configuration - patented VARI-TOOTH design optimizes cutting for fast cuts and long tooth life. Resists tooth strippage - bi-metal construction creates a hardened edge.

Technical Specs

  • Application Wood And Metal
  • Item Bi-metal Hole Saw
  • Teeth per Inch 4/5-Variable Pitch
  • Thread Size 5/8"-18
  • Max. Cutting Depth 1-7/8"
  • Pilot Drill Size 1/4"
  • Saw Dia. 3-1/8"
  • Tooth Material Bi-Metal
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List