Skip Content
SAW HOLE 2IN ONE-PCE DMND GRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW HOLE 2IN ONE-PCE DMND GRT

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX12119
  • Mfr. Model # 12119
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.3 lbs

Product Details

Diamond grit hole saw. Size 2 inch.

Technical Specs

  • Item Diamond Hole Saws
  • Saw Dia. 2"
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list