Skip Content
SAW HOLE 21L 1-5/16INDIA 1-1/2INDEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW HOLE 21L 1-5/16INDIA 1-1/2INDEP

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30021
  • Mfr. Model # 30021
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.2 lbs

Product Details

Added durability - thick backing plate resists damage and increases life. Unique tooth configuration - patented VARI-TOOTH design optimizes cutting for fast cuts and long tooth life. Resists tooth strippage - bi-metal construction creates a hardened edge.

Technical Specs

  • Application Wood And Metal
  • Item Bi-metal Hole Saw
  • Teeth per Inch 4/5-Variable Pitch
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4"
  • Max. Cutting Depth 1-7/8"
  • Saw Dia. 1-5/16"
  • Tooth Material Bi-Metal
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list