SAW HOLE 1IN ONE-PCE DMND GRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW HOLE 1IN ONE-PCE DMND GRT

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX12114
  • Mfr. Model # 12114
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.1 lbs

Product Details

One piece diamond grit hole saw. Size 1 inch.

Technical Specs

  • Item 1" One-piece Diamond Grit Hole Saw
  • Saw Dia. 1"
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list