SAW HAND CARPENTER 20IN 9PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW HAND CARPENTER 20IN 9PT

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2011104
  • Mfr. Model # 2011104
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Carpenter Saw
  • Length 24"
  • Teeth per Inch 9
  • Function Cuts Soft Wood Materials
  • Handle Design Hardwood Handle
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Length 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list