SAW DRY CUT MACHINE 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAW DRY CUT MACHINE 14

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6190-20
  • Mfr. Model # 6190-20
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.2 lbs

Product Details

Utilizes dry (a.k.a. cold) cut technology which will cut on average three times faster than an abrasive machine and costs 1-1/2 times less to operate. The saw produces little to no sparks when cutting and leaves a virtually burr-free finish. The base is a heavy-duty cast aluminum reinforced with a 1/4 inch steel plate. The vise and back fence is tool free. The horizontal D-handle provides optimum comfort whether the tool is on the ground or sitting on a bench.

Technical Specs

  • Amps 15.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list