Skip Content
SAW CUTTING METAL 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CUTTING METAL 12IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLC1230
  • Mfr. Model # LC1230
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 427
  • Shipping Weight 50.89 lbs

Product Details

For fast cutting in light pipe, angle iron, metal tubing, conduit and channels. Long lasting carbide tipped blade for cost effective and clean cutting. Lock-off button to prevent accidental starting. Guide plate adjusts 0 to 45 degree for bevel cutting. Quick release vise for secure stock retention and fast repeat cuts.

Technical Specs

  • Handle Type D
  • Includes 12" Carbide-Tipped Metal Cutting Blade, Socket Wrench, Safety Goggles
  • Item Portable Cut-Off Saw
  • Material Cast Aluminium
  • Tool Weight 42.5 lbs.
  • No Load RPM 0 - 1,300
  • Voltage 120
  • Guard Type Spark
  • Arbor Size 1"
  • Amps 15
  • Cutting Capacity 4-1/2"
  • Blade Dia. 12"
  • Pivoting Fence Angle 0 - 45 deg

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list