SAW CUTTER GASOLINE POWER 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW CUTTER GASOLINE POWER 16IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEK8100
  • Mfr. Model # EK8100
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 420
  • Shipping Weight 31.1 lbs

Technical Specs

  • Application Concrete Cutter
  • Engine Displacement 81 cc
  • Includes Cutting Disk for Stone, Tool Kit, Water Attachment Kit, Starter Rope, Spark Plug
  • HP 6.1
  • Item Power Cutter
  • Fuel Tank Capacity 1/3 gal. (1.1 L)
  • Engine Brand Makita Dolmar
  • Max. RPM 3820
  • Motor Type 2 - Cycle Gasoline
  • Tool Weight 23.4 lbs.
  • Standards Compliant with CARB Tier 3, EPA Phase 2 and EU Stage Regulations
  • Cutting Type Wet/Dry
  • Arbor Size 20 mm
  • Blade Dia. 16"
  • Depth of Cut 5-3/4"
  • Features New Scavenging Losses Rejection (SLR) Muffler Recycles Exhaust Unburnt Gas Emissions, Enhanced 5 Stage Air Filtration, Large Air Intake, Reversible Cutting Arm Enables Cutting Disc to be Side or Centre Mounted for Optimal Operational Versatility in a Variety of Applications, Electronic Ignition with Rev Limiter, Always Use with 2 Cycle Synthetic Oil
  • Height 19"
  • Width 13-1/2"
  • Length 29-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list