SAW CUT-OFF PORTABLE 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SAW CUT-OFF PORTABLE 14IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT2414DB
  • Mfr. Model # 2414DB
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Product Details

D-shape handle for easy gripping Lock-off button to prevent accidental starting. Spark diversion guard for operator safety. Guide plate adjusts 45 degree left or right - 3 locations for various sizes of materials. Adjustable depth stop for precise, repeat Shaft lock for easy wheel changes.

Technical Specs

  • Item Portable Cut-Off Saw
  • Handle Type D
  • Includes Abrasive Wheel, Socket Wrench, Quick Vise
  • No Load RPM 3,800
  • Tool Weight 37.3 lbs.
  • Guard Type Spark
  • Voltage 120
  • Arbor Size 1"
  • Amps 15.0
  • Blade Dia. 14"
  • Cutting Capacity 4-1/2"
  • Pivoting Fence Angle 45 Degrees Left, 45 Degrees Right

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list