Skip Content
SAW CUT-OFF 14IN GAS 5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CUT-OFF 14IN GAS 5HP

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS967181002
  • Mfr. Model # 967181002
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Application Stone, Concrete, Masonry, Ashpalt, Metal, Rebar, Brick, Block
  • Item Cut-Off Saw
  • Includes T-Wrench
  • Tool Weight 21.4 lbs.
  • Arbor Size 1"
  • Blade Dia. 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list