Skip Content
SAW CRCLR 7 1/4IN LGHTWT W/SFT BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAW CRCLR 7 1/4IN LGHTWT W/SFT BG

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE575S
  • Mfr. Model # DWE575S
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.74 lbs

Product Details

Circular saw with 56 degree bevel capacity. Clear line of sight aids in blade visibility from any angle. Lower guard design improves performance when making bevel cuts and cutting shims. Includes heavy-duty kit box.

Technical Specs

  • Features 2 9/16" Depth of Cut Capacity Provides Additional Versatility of Applications
  • Item Circular Saw
  • Includes Carbide Tipped 7-1/4" Blade, Blade Wrench and Kit Box
  • Number of Conductors 2
  • Blade Side Right
  • Cord Length 8 ft.
  • No Load RPM 4,800
  • Tool Weight 12.3 lbs.
  • Voltage 120 VAC
  • Bevel Stops 22.5 deg , 45 deg
  • Shoe Material Aluminium
  • Standards UL Listed, CSA Certified
  • Arbor Size 5/8"
  • Tool Length 16-1/4"
  • Amps 15
  • Blade Dia. 7-1/4"
  • Bevel Capacity 57 Degrees
  • Depth of Cut @ 45 Deg. 1-7/8"
  • Depth of Cut @ 90 Deg. 2-9/16"
  • Handle Type D-Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list