Discontinued with Replacement
SAW CONCRETE 13 HP 18IN  BLD CAPACI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAW CONCRETE 13 HP 18IN BLD CAPACI

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNC13P18
  • Mfr. Model # C13P18
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAP WALK BEHIND SAW 13 HP 18IN BLD

Your Price: NA

Product Details

The C13P18 is a 13 HP floor saw for wet or dry asphalt and concrete cutting. Features include an 18 inch blade capacity, water tank, cutting depth up to 6 5/8 inches, and the ability to cut on the right or left side.

Technical Specs

There are no technical specs available for this product.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list