Skip Content
SAW, COMPOUND MITRE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAW, COMPOUND MITRE 12IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW715
  • Mfr. Model # DW715
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 53.0 lbs

Product Details

Adjustable stainless steel miter detent plate with 11 positive stops delivers repeatable accuracy and worksite durability. Exclusive Precise Miter System and Machined Base Fence Support deliver increased cutting accuracy. Tall sliding fence supports crown

Technical Specs

  • Height 20"
  • Includes Carbide Blade, Dust Bag, Blade Wrench
  • Item Compound Miter Saw
  • Length 27-1/2"
  • Width 18"
  • Bevel Single
  • Blade Type Carbide
  • No Load RPM 4,000
  • Slide No
  • Tool Weight 42.0 lbs.
  • Voltage 120 VAC
  • Arbor Size 5/8", 1"
  • Amps 15
  • Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees and 48 Degrees
  • Blade Dia. 12"
  • Miter Capacity 0 Degrees - 50 Degrees Left, 0 Degrees - 50 Degrees Right
  • Crosscut @ 45 Deg. W 6"
  • Bevel Capacity 0 Degrees to 47 Degrees Left and 0 Degrees to 3 Degrees Right
  • Crosscut @ 45 Deg. H 4"
  • Crosscut @ 90 Deg. W 8"
  • Crosscut @ 90 Deg. H 6-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list