SAW, COMPOUND MITRE 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAW, COMPOUND MITRE 10IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW713
  • Mfr. Model # DW713
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 40.85 lbs

Product Details

Tall sliding fence supports crown molding vertically up to 4-1/2 inches and easily slides out of the way for bevel cuts. 0 - 50 degree miter ability for greater capacity. 11 positive miter stops. Steel-on-steel detent plate and pin offer repeatable accura

Technical Specs

  • Features Tall Sliding Fences, Cam Miter Lock, Lightweight, Stainless Steel Detent Plate with 11 Positive Stops, Machined-base Fence Support Maintains Fence, Miter Detent Override
  • Height 19"
  • Includes Blade Wrench, Carbide Blade, Users Guide
  • Length 23-3/4"
  • Item Compound Miter Saw
  • Bevel Single
  • Width 16-3/4"
  • Blade Type Carbide
  • No Load RPM 5000
  • Tool Weight 35.0 lbs.
  • Voltage 120 VAC
  • Slide No
  • Arbor Size 5/8"
  • Amps 15
  • Bevel Stops 0 Degrees - 45 Degrees
  • Blade Dia. 10"
  • Miter Capacity 0 Degrees - 50 Degrees Left, 0 Degrees - 50 Degrees Right
  • Bevel Capacity 0 Degrees to 48 Degrees Left and 0 Degrees to 3 Degrees Right
  • Crosscut @ 45 Deg. H 2"
  • Crosscut @ 45 Deg. W 4"
  • Crosscut @ 90 Deg. H 4"
  • Crosscut @ 90 Deg. W 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list