Skip Content
SAW, COMPACT RECIPROCATING 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW, COMPACT RECIPROCATING 10A

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE357
  • Mfr. Model # DWE357
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 430
  • Shipping Weight 9.5 lbs

Product Details

14.5 inch length for easy access to tight areas and more flexibility of applications, lightweight and balanced for additional control at only 6.8 lbs., key-less lever-action blade clamp with 4-positions for additional versatility, powerful 10 amp motor de

Technical Specs

  • Includes Dwe357 Compact Reciprocating Sawcontractor Bag
  • Features Compact Length, 4-Position Blade Clamp for Flush Cutting, Variable Speed Trigger, and Fixed/Pivoting Shoe
  • Adjustable Shoe No
  • Item Reciprocating Saw
  • Cord Length 6 ft. 10"
  • Strokes per Minute 0-3000
  • Tool Weight 6.8 lbs.
  • Standards Ul Listed, CSA Certified
  • Amps 12
  • Voltage 120 VAC
  • Tool Length 14-1/2"
  • Blade Stroke 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list