SAW COMBI HARD POINT 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW COMBI HARD POINT 12IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW218HP300
  • Mfr. Model # 218HP300
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Saw
  • Handle Design Hand Guard
  • Blade Length 12"
  • Throat Depth 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list