Skip Content
SAW CIRCULAR WORM DRIVE 7-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR WORM DRIVE 7-1/4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWS535
  • Mfr. Model # DWS535
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 432
  • Shipping Weight 18.58 lbs

Product Details

Features Lightweight magnesium construction for optimum user handling, comfort, and strength, along with a durable cast magnesium footplate provides a tough and solid cutting platform. Extra wide saw hook accepts material up to 2-1/2" wide. Dual rip ports

Technical Specs

  • Item Worm Drive Circular Saw
  • Includes Blade Wrench
  • Number of Conductors 3
  • Features Extra Wide Saw Hook, Dual Rip Ports, Top Accessible Spindle Lock
  • Cord Length 8 ft.
  • Blade Side Left
  • No Load RPM 4,800
  • Tool Weight 13.8 lbs.
  • Standards UL Listed, CSA Certified
  • Shoe Material Cast Magnesium
  • Voltage 120 VAC
  • Brake Type None
  • Bevel Stops 45 deg / 22.5 deg
  • Arbor Size 5/8"
  • Amps 15
  • Tool Length 13"
  • Blade Dia. 7-1/4"
  • Bevel Capacity 53 Degrees
  • Depth of Cut @ 45 Deg. 1-7/8"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Handle Type D-Handle
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list