SAW CIRCULAR W/TILTLOK ADJ HDL7-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAW CIRCULAR W/TILTLOK ADJ HDL7-1/4

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6390-21
  • Mfr. Model # 6390-21
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 432
  • Shipping Weight 18.05 lbs

Product Details

Exclusive adjustable main handle - cushioned 8-position locking handle adjusts to the cutting application. Maximum power-to weight ratio - 3.25 HP. Lightweight. Cushion front palm grip, Mounted to shoe. Maximum sight line. Carrying case.

Technical Specs

  • Features Tilt Lok(TM) Handle, Clear Sight Line
  • Handle Type Tilt Lok
  • Item Circular Saw
  • Number of Conductors 2
  • Includes (1) Tilt-lok(TM) 7-1/4" Circular Saw with Case (6390-21), (1) Blade Wrench, (1) Carrying Case, (1) Circular Saw Blade
  • Blade Side Right
  • Cord Length 9 ft.
  • Tool Weight 10.4 lbs.
  • Voltage 120 VAC
  • No Load RPM 5,800
  • Standards UL Listed, CSA Certified
  • Brake Type None
  • Shoe Material Aluminium
  • Arbor Size 5/8"
  • Amps 15
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Bevel Capacity 50 Degrees
  • Blade Dia. 7-1/4"
  • Depth of Cut @ 45 Deg. 1-13/16"
  • Tool Length 13-11/16"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list