Skip Content
SAW CIRCULAR W/TILT LOK HNDL 7-1/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR W/TILT LOK HNDL 7-1/4I

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6390-20
  • Mfr. Model # 6390-20
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 432
  • Shipping Weight 14.02 lbs

Product Details

Blade Dia. 7-1/4 In., No Load RPM 5800, 15.0 Amps @ 120V, Features Adjustable Main Handle, Clear Sight Line

Technical Specs

  • Item Circular Saw
  • Features Adjustable Main Handle, Clear Sight Line
  • Tool Weight 10.4 lb.
  • No Load RPM 5,800
  • Arbor Size 5/8"
  • Amps 15.0
  • Tool Length 13-3/4"
  • Blade Dia. 7-1/4"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Depth of Cut @ 45 Deg. 1-13/16"
  • Blade Side Right
  • Includes Circular Saw Blade, Hex Blade Wrench
  • Cord Length 9 ft.
  • Brake Type None
  • Voltage 120 VAC
  • Bevel Capacity 50 Degrees
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list