Skip Content
SAW CIRCULAR TOOL ONLY 36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR TOOL ONLY 36V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDHS711Z
  • Mfr. Model # DHS711Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 432
  • Shipping Weight 9.14 lbs

Technical Specs

  • Item Cordless Circular Saw
  • Includes C.t. Blade 24T, Hex Wrench 5, Guide Rule
  • Battery Included No
  • Battery Pack Replacement (2) MKT196235-0), (2) MKT194205-3), (2) MKT196401-9), (2) MKT196675-2)
  • Blade Side Right
  • Cutting Depth @ 45 Degrees 1-7/8"
  • Tool Weight 7.5 lbs.
  • Cutting Depth @ 90 Degrees 2-5/8"
  • No Load RPM 4800
  • Voltage 36
  • Tool Length 14"
  • Shoe Material Metal
  • Blade Dia. 7-1/4"
  • Arbor Hole 5/8"
  • Battery Included / Bare Tool Bare Tool
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list