Skip Content
SAW CIRCULAR MANSORY 4 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW CIRCULAR MANSORY 4 3/8IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT4100NSZX
  • Mfr. Model # 4100NSZX
  • UNSPSC # 23231200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Product Details

Wide blade case enables use of curved diamond wheel. Heavy-duty aluminum gear housing for increased durability. Dust proof switch and labyrinth construction prevents contamination of motor. Flat motor housing allows tool to stand upright when changing blades.

Technical Specs

  • Amps 12
  • Item Masonry Circular Saw
  • Blade Dia. 4-3/8"
  • Features Flat Motor Housing Allows Tool to Stand Upright When Changing Blades
  • Handle Type Top Handle D Grip
  • Cord Length 10 ft.
  • Standards CSA/UL
  • Voltage 120 VAC
  • Brake Type 4" Turbo Rim Diamond Blade
  • Shoe Material 14 ga Steel
  • Bevel Stops 0 Degrees - 45 Degrees
  • Arbor Size 3/4'
  • Depth of Cut @ 90 Deg. 1-1/4"
  • Blade Side Left
  • No Load RPM 12,000
  • Tool Weight 6.0 lbs.
  • Tool Length 9-3/8"
  • Bevel Capacity 45.0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list