Skip Content
Discontinued with Replacement
SAW CIRCULAR CORDLESS 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAW CIRCULAR CORDLESS 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBSS611Z
  • Mfr. Model # BSS611Z
  • UNSPSC # 23231200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs
Suggested Replacement Product
SAW CIRCULAR 18V

Your Price: NA

Product Details

Blade size 6-1/2 inches. Maximum cutting depth 2-1/4 inches. 3,700 RPM.

Technical Specs

  • Features Electric Brake, Unistrut(R) All Thread, Channel, Conduit, Pipe, Sheet Metal, Square Tubing, Steel, Rapid Optimum Charger
  • Item Li-ion Cordless Circular Saws
  • Includes Batteries and Charger Sold Separately. 6-1/2" C.T. Saw Blade 16T (T-01395), Hex Wrench 5 (783203-8), Guide Rule (164095-8)
  • Battery Included No
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Cutting Depth @ 45 Degrees 1-9/16"
  • Blade Side Left
  • Cutting Depth @ 90 Degrees 2-1/4"
  • No Load RPM 3,700
  • Tool Weight 6.8 lbs.
  • Voltage 12.0
  • Battery Capacity 3.0 Ah
  • Tool Length 13.63"
  • Blade Dia. 6-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Arbor Hole now DSS611Z
  • Shoe Material Aluminum
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list