Skip Content
SAW CIRCULAR 9IN METAL CUTTING NXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 9IN METAL CUTTING NXT

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKMCSM79NXTB
  • Mfr. Model # CSM79NXTB
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.15 lbs

Technical Specs

  • Application Metal Cutting
  • Includes Carrying Case, Csm948nsc Blade
  • Item Circular Saw Blade
  • Blade Type Circular
  • Cutting Depth 3-1/4"
  • Blade Dia. 9"
  • Arbor Hole 1"
  • Primary Saw Application Metal
  • Max. RPM 2500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list