Skip Content
SAW CIRCULAR 8-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 8-1/4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT5008MGA
  • Mfr. Model # 5008MGA
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 432
  • Shipping Weight 15.21 lbs

Product Details

Magnesium base and guard for lightweight and great balance. Electric brake for added safety. Two built-in LED job lights for cutting accuracy in low light areas. Rubberized grip for improved comfort and control.

Technical Specs

  • Features Electric Brake, One Handed Adjustments, Built In Dust Blower, (2) Built In LED Lights
  • Includes (1) 8-1/4" 24t Carbide-tipped Saw Blade, Framing (d-21521), (1) Wrench (783204-6), (1) Rip Fence (164095-8)
  • Item Circular Saw
  • Handle Type Top
  • Blade Side Right
  • Cord Length 10 ft.
  • No Load RPM 5,200
  • Tool Weight 11.2 lbs.
  • Voltage 120 VAC
  • Standards UL Listed, CSA Certified
  • Shoe Material Magnesium
  • Brake Type Electric
  • Arbor Size 5/8"
  • Bevel Stops 22.5 deg, 45 deg, 56 deg
  • Amps 15
  • Blade Dia. 8-1/4"
  • Tool Length 13-1/8"
  • Bevel Capacity 56 Degrees
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Depth of Cut @ 90 Deg. 3"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list