Skip Content
SAW CIRCULAR 7IN METAL CUTTING NXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 7IN METAL CUTTING NXT

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKMCSM7NXTB
  • Mfr. Model # CSM7NXTB
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 427
  • Shipping Weight 24.0 lbs

Technical Specs

  • Application Metal Cutting
  • For Use With 7" Metal Cutting Blades
  • Includes Carrying Case, CSM740NSC Blade
  • Item Saw
  • Max. RPM 3,500
  • Blade Dia. 7"
  • Blade Type Circular
  • Cutting Depth 2-3/8"
  • Arbor Hole 20 mm
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list