Skip Content
SAW CIRCULAR 7 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 7 1/4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHS7600
  • Mfr. Model # HS7600
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Handle Type Rubber Grip
  • Includes (1) 7-1/4" 24t Framing Blade, General Contractor (d-45989-1), (1) Hex Wrench (783217-7)
  • Item Circular Saw
  • Features Lightweight for Superior Handleing, Lower Guard Design Improves Performance When Making Bevel and Narrow Cuts
  • Blade Side Right
  • Cord Length 10 ft.
  • No Load RPM 5,200
  • Tool Weight 6.8 lbs.
  • Standards UL Listed, CSA Certified
  • Voltage 120 VAC
  • Shoe Material Aluminium
  • Brake Type None
  • Arbor Size 5/8"
  • Bevel Stops 0 deg to 45 deg
  • Amps 10.5
  • Depth of Cut @ 45 Deg. 1-5/8"
  • Tool Length 12-1/8"
  • Blade Dia. 7-1/4"
  • Bevel Capacity 45 Degrees
  • Depth of Cut @ 90 Deg. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list