Skip Content
SAW CIRCULAR 7-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 7-1/4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT5740NB
  • Mfr. Model # 5740NB
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.66 lbs

Technical Specs

  • Features Heavy Gauge Aluminum Wraparound Base, Ruler Markings, Low Noise, Flat Motor Housing, Line On Blade Case
  • Includes 24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-8), Rip Fence (164095-8)
  • Item Circular Saw
  • Cord Length 10 ft.
  • Blade Side Right
  • No Load RPM 4,700
  • Voltage 120VAC
  • Tool Weight 8.0 lbs.
  • Brake Type None
  • Arbor Size 5/8"
  • Amps 10.5
  • Tool Length 11-3/4"
  • Blade Dia. 7-1/4"
  • Depth of Cut @ 90 Deg. 2-1/2"
  • Depth of Cut @ 45 Deg. 1-5/8"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list