Skip Content
SAW CIRCULAR 7-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 7-1/4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT5007FA
  • Mfr. Model # 5007FA
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 432
  • Shipping Weight 14.8 lbs

Product Details

Newly designed Makita 15 amp motor for durability. Aluminum blade case and angular guide for lighter weight. Rubberized grip for improved comfort and control. Built in LED job light (5007FA only). Electric brake for added safety (5007FA only). Includes 24T carbide tipped blade and rip fence guide.

Technical Specs

  • Includes (1) 7-1/4" 24t Framing Blade, General Contractor (d-45989-1), (1) Wrench (783204-6)
  • Features Lower Guard Design, (2) Built In LED Lights, Base, Built In Dust Blower, Shaft Lock, AC/DC Switch, Electric Brake
  • Handle Type Top
  • Item Circular Saw
  • Blade Side Right
  • Cord Length 10 ft.
  • No Load RPM 5,800
  • Tool Weight 11.1 lbs.
  • Voltage 120 VAC
  • Standards CSA/UL
  • Brake Type Electric
  • Shoe Material Aluminium
  • Bevel Stops 0 deg to 45 deg
  • Arbor Size 5/8"
  • Amps 15
  • Tool Length 12-1/2"
  • Bevel Capacity 45.0 Degrees
  • Depth of Cut @ 45 Deg. 1-3/4"
  • Blade Dia. 7-1/4"
  • Depth of Cut @ 90 Deg. 2-3/8"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list