Skip Content
SAW CIRCULAR 7 1/4IN W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 7 1/4IN W/CASE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT5007MG
  • Mfr. Model # 5007MG
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 432
  • Shipping Weight 17.8 lbs

Product Details

Two built-in LED lights. Bevel adjustment with positive stops at 22.5 inch, 45 inch and 56 inch. Lightweight magnesium base and guard. Rubberized grips for comfort and control. Includes blade, wrench, rip fence and case.

Technical Specs

  • Features One Handed Adjustments, Built In Dust Blower, (2) Built In LED Lights
  • Handle Type Top
  • Includes 7-1/4" C.T. Blade 24T (A-94530-10), Hex Wrench 6 (783204-6), Guide Rule (164095-8), Plastic Carrying Case (158279-8)
  • Item Circular Saw
  • Blade Side Right
  • Cord Length 10 ft.
  • No Load RPM 5,800
  • Tool Weight 10.6 lbs.
  • Voltage 120VAC
  • Standards UL Listed, CSA Certified
  • Shoe Material Magnesium
  • Bevel Stops 22.5 Degrees , 45 Degrees , 56 Degrees
  • Amps 15.0
  • Arbor Size 5/8"
  • Tool Length 12-1/2"
  • Blade Dia. 7-1/4"
  • Depth of Cut @ 45 Deg. 1-3/4"
  • Depth of Cut @ 90 Deg. 2-1/2"
  • Bevel Capacity 56 Degrees
  • Brake Type None
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list