Skip Content
Discontinued with Replacement
SAW, CIRCULAR 7-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW, CIRCULAR 7-1/4

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW368
  • Mfr. Model # DW368
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.45 lbs
Suggested Replacement Product
SAW, LIGHTWEIGHT CIRCULAR 7-1/4 IN

Price: NA

Product Details

Circular saw with 56 degree bevel capacity. Clear line of sight aids in blade visibility from any angle. Lower guard design improves performance when making bevel cuts and cutting shims.

Technical Specs

  • Item Circular Saw
  • Tool Weight 9.5 lb.
  • Amps 15.0
  • Blade Dia. 7-1/4"
  • Features Clear Line of Sight, Lower Guard Design
  • Includes Carbide Tipped Blade, Blade Wrench
  • Blade Side Right
  • No Load RPM 5,800
  • Standards UL, CSA
  • Voltage 120
  • Brake Type None
  • Shoe Material Magnesium
  • Bevel Stops 22.5 and 45 Degrees
  • Arbor Size 5/8"
  • Depth of Cut @ 45 Deg. 1-3/4"
  • Tool Length 12-1/8"
  • Depth of Cut @ 90 Deg. 2-3/8"
  • Bevel Capacity 56 Degrees
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list