SAW CIRCULAR 6-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SAW CIRCULAR 6-1/2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0730-20
  • Mfr. Model # 0730-20
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 396
  • Shipping Weight 9.05 lbs

Product Details

Voltage 28.0, Blade Dia. 6-1/2 In., Cutting Depth @ 45 Degrees 1-1/2 In., Cutting Depth @ 90 Degrees 2-1/8 In., No Load RPM 4,200, Arbor Hole 5/8 In., Battery Included No, Tool Length 12-1/2 In., Tool Weight 7.1 lbs., Includes Tool Only

Technical Specs

  • Includes Wrench, Rip Fence
  • Battery Included No
  • Item Cordless Circular Saw
  • Cutting Depth @ 45 Degrees 1-1/2"
  • Cutting Depth @ 90 Degrees 2-1/8"
  • Tool Weight 7.1 lbs.
  • No Load RPM 4,200
  • Tool Length 12-1/2"
  • Voltage 28.0
  • Arbor Hole 5/8"
  • Blade Dia. 6-1/2"
  • Blade Side Left
  • Battery Pack Replacement 5AB52
  • Battery Capacity 3.0Ah
  • Shoe Material Aircraft Aluminum
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list