Skip Content
SAW, CIRCULAR 6-1/2IN 20V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW, CIRCULAR 6-1/2IN 20V BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS391B
  • Mfr. Model # DCS391B
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 432
  • Shipping Weight 8.65 lbs

Product Details

Powerful 460 MWO, 3,700 RPM motor delivers power and speed to make the most demanding cuts with ease, high strength and lightweight magnesium shoe provides jobsite durability for long-term cut accuracy, optimized rubber overmolded comfort grip.

Technical Specs

  • Includes DCS391 6-1/2 Circular Saw,6-1/2" Carbide-Tipped Blade"
  • Item Cordless Circular Saw
  • Battery Included No
  • Cutting Depth @ 45 Degrees 1-5/8"
  • Blade Side Left
  • Voltage 20.0
  • No Load RPM 5150
  • Tool Length 12-1/2"
  • Arbor Hole 5/8"
  • Shoe Material Magnesium
  • Cordless Tool Battery Type Li-Ion
  • Features Optimized Rubber Overmolded Comfort Grip
  • Corded/Cordless Cordless
  • Cutting Depth @ 90 Degrees 2-1/4"
  • Blade Dia. 6-1/2"
  • Tool Weight 7.0 lbs.
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list