SAW CIRCULAR 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SAW CIRCULAR 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC390K
  • Mfr. Model # DC390K
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 432
  • Shipping Weight 16.4 lbs

Product Details

DeWalt 6-1/2 inch blade cuts 2X materials at 45 degree in a single pass. Left side blade provides maximum visibility to the cut line. 50 degree bevel provides additional capacity for specialty applications. DeWALT built high-performance motor with fan coo

Technical Specs

  • Includes (1) 18V XRP(TM) Battery,1 Hour Charger,Carbide Tipped Blade,Blade Wrench,Kit Box
  • Features Spindle Lock, Fan Cooled Motor With Replaceable Brushes, XRP(TM) Extended Run-Time Batteries Provide
  • Item Cordless Circular Saw Kit
  • Cutting Depth @ 45 Degrees 1-5/8"
  • Battery Pack Replacement BLDDC9096
  • Blade Side Left
  • Battery Included (1) BLDDC9096
  • Cutting Depth @ 90 Degrees 2-1/4"
  • No Load RPM 0 to 3700
  • Tool Weight 8.7 lb.
  • Shoe Material Magnesium
  • Battery Capacity 2.4 Ah
  • Voltage 18
  • Standards UL Listed, CSA Certified
  • Tool Length 15-3/8"
  • Blade Dia. 6-1/2"
  • Arbor Hole 5/8"
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Cordless Tool Battery Type NiCd
  • Battery Included / Bare Tool Battery Included
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list