SAW CIRCULAR 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SAW CIRCULAR 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC390B
  • Mfr. Model # DC390B
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 432
  • Shipping Weight 8.43 lbs

Product Details

18 V circular saw tool only. Blade size 6-1/2 inches. RPM 0 - 3,700.

Technical Specs

  • Features Spindle Lock, Fan Cooled Motor With Replaceable Brushes
  • Includes Carbide Tipped Blade, Blade Wrench, Tool Only
  • Item Cordless Circular Saw
  • Battery Included No
  • Blade Side Left
  • Cutting Depth @ 45 Degrees 1-5/8"
  • Cutting Depth @ 90 Degrees 2-1/4"
  • No Load RPM 0 to 3700
  • Tool Weight 6.3 lbs.
  • Voltage 18
  • Shoe Material High Strength Magnesium
  • Tool Length 15-3/8"
  • Standards CSA Certified and cUL Listed
  • Blade Dia. 6-1/2"
  • Cordless Tool Battery Type NiCd
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Battery Included / Bare Tool Bare Tool
  • Arbor Hole 5/8"
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list