Skip Content
SAW CIRCULAR 18V LXT (TOOL ONLY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW CIRCULAR 18V LXT (TOOL ONLY)

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBSS610Z
  • Mfr. Model # BSS610Z
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 432
  • Shipping Weight 7.63 lbs

Product Details

Cordless Circular Saw, Bare Tool (No Battery), Voltage 18.0, Blade Dia. 6-1/2 In., Blade Side Left, Bevel Adjustment 0 to 45 Degrees , Cutting Depth @ 45 Degrees 1-9/16 In., Cutting Depth @ 90 Degrees 2-1/4 In., No Load RPM 3,700, Shoe Material Aluminum, Arbor Hole 5/8 In., Battery Included No, Battery Pack Replacement 4NNN2, Battery Type Li-ion, Tool Length 13-5/8 In., Tool Weight 6.6 lbs., Includes Tool Only, Mfr. No. DC18RA

Technical Specs

  • Includes C.T. Saw Blade, Hex Wrench, Guide Rule
  • Item Cordless Circular Saw
  • Battery Pack Replacement MKT194205-3
  • Blade Side Left
  • Battery Included No
  • Cutting Depth @ 45 Degrees 1-9/16"
  • Cutting Depth @ 90 Degrees 2-1/4"
  • Tool Weight 6.6 lbs.
  • No Load RPM 3,700
  • Shoe Material Aluminum
  • Voltage 18.0
  • Tool Length 13-5/8"
  • Blade Dia. 6-1/2"
  • Bevel Adjustment 0 Degrees - 45 Degrees
  • Arbor Hole 5/8"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Features Electric Brake, Built In LED, Unistrut(R) All Thread, Channel, Conduit, Pipe, Sheet Metal, Square Tubing, Steel, Rapid Optimum Charger
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list