Skip Content
SAW CIRCULAR 18V BL TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 18V BL TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDHS680Z
  • Mfr. Model # DHS680Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 432
  • Shipping Weight 7.31 lbs

Technical Specs

  • Battery Included No
  • Includes Saw Blade, Hex Wrench
  • Battery Pack Replacement BLD196401-9
  • Item Circular Saw
  • Blade Side Left
  • Cutting Depth @ 90 Degrees 2-1/4"
  • No Load RPM 0 to 5000
  • Cutting Depth @ 45 Degrees 1-5/8"
  • Tool Weight 6.0 lbs.
  • Voltage 18
  • Shoe Material Magnesium
  • Tool Length 13-3/4"
  • Blade Dia. 6-1/2"
  • Arbor Hole 5/8"
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List