Skip Content
SAW CIRCULAR 10-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 10-1/4IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6470-21
  • Mfr. Model # 6470-21
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 432
  • Shipping Weight 39.85 lbs

Product Details

10-1/4 inch circular saw. Amps 15.0. Cutting capacity 3-13/16 inches. 5,200 RPM. Tool weight 17.8 lbs.

Technical Specs

  • Features Cushion Grip, Electric Brake, Aircraft Aluminum Shoe
  • Includes (1) 10-1/4" Circular Saw (6470-21), (1) Rip Fence, (1) Steel Case, (1) Wood Cutting Blade
  • Blade Side Right
  • Item Circular Saw
  • No Load RPM 5,200
  • Voltage 120 VAC
  • Tool Weight 17.8 lbs.
  • Brake Type Electric
  • Arbor Size 5/8"
  • Shoe Material Aircraft Aluminium
  • Tool Length 17-1/2"
  • Depth of Cut @ 90 Deg. 3-13/16"
  • Blade Dia. 10-1/4"
  • Amps 15
  • Depth of Cut @ 45 Deg. 2-3/4"
  • Bevel Capacity 60 Degrees
  • Handle Type Tilt
  • Cord Length 12 ft.
  • Standards UL Listed, CSA Certified
  • Number of Conductors 2
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list