Skip Content
SAW CIRCULAR 10 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRCULAR 10 1/4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT5104
  • Mfr. Model # 5104
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 432
  • Shipping Weight 26.5 lbs

Product Details

Sturdy aluminum die cast base. More compact blade case. Large ergonomic handle. Electric brake. Includes: 10-1/4 inch C.T. saw blade, hex wrench, and guide rule.

Technical Specs

  • Handle Type Top
  • Features Needle Bearing Construction
  • Includes 10-1/4" C.t. Blade 24t(a-94910), Hex Wrench 6 (783204-6), Guide Rule (165499-7)
  • Item Worm Drive Circular Saw
  • Cord Length 10 ft.
  • Tool Weight 20.3 lbs.
  • Blade Side Right
  • No Load RPM 3,800
  • Voltage 120 VAC
  • Standards UL Listed, CSA Certified
  • Bevel Stops 0 deg to 45 deg
  • Brake Type Electric
  • Shoe Material Aluminium
  • Arbor Size 5/8"
  • Amps 15
  • Tool Length 16"
  • Blade Dia. 10-1/4"
  • Bevel Capacity 45.0 Degrees
  • Depth of Cut @ 45 Deg. 2-3/4"
  • Depth of Cut @ 90 Deg. 3-3/4"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list