!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAW CIRCUALR 8-1/4IN W/ELECTRI

SAW CIRCUALR 8-1/4IN W/ELECTRI

DEWALT

SAW CIRCUALR 8-1/4IN W/ELECTRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAW CIRCUALR 8-1/4IN W/ELECTRI

SAW CIRCUALR 8-1/4IN W/ELECTRI

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW384
  • Mfr. Model # DW384
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Features rear pivot depth of cut adjustment and electric brake. Rear pivot allows user to stay behind the tool at all depth of cuts. Electric brake stops blade after use.

Technical Specs

  • Item Circular Saw
  • Arbor Size 5/8"
  • Tool Length 13-1/2"
  • Voltage 120 VAC
  • Blade Dia. 8 1/4 in
  • Blade Side Right
  • Tool Weight 12.75 lbs.
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list