Skip Content
SAW CIRC WORM DR 7-1/4 REG PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRC WORM DR 7-1/4 REG PLUG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL6477-20
  • Mfr. Model # 6477-20
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 432
  • Shipping Weight 18.3 lbs

Product Details

Has 15 amp motor and heavy-duty worm gears to handle the toughest applications. There is a spindle lock for fast, easy blade changes and a 9 ft. cord to prevent the cord from catching on 8 ft. panels. Built with all ball and roller bearings for extended life, external brushes for fast and easy replacement and a rigid steel shoe for maximum strength.

Technical Specs

  • Features Electric Brake, Hardened Steel Worm Gearing, Magnesium Construction
  • Includes (1) 7-1/4" Worm Drive Circular Saw (6477-20), (1) Carbide Tipped Blade
  • Item Worm Drive Circular Saw
  • Blade Side Left
  • Cord Length 9 ft.
  • No Load RPM 4,400
  • Tool Weight 15 lbs.
  • Standards cUL Listed, CSA Certified
  • Voltage 120 VAC
  • Brake Type Electric
  • Arbor Size 5/8"
  • Shoe Material Composite
  • Tool Length 19"
  • Amps 15
  • Bevel Capacity 51.5 Degrees
  • Blade Dia. 7-1/4"
  • Depth of Cut @ 45 Deg. 1-3/4"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Handle Type Soft Grip
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list