Skip Content
Discontinued with Replacement
SAW CIRC METAL CUTTING 18V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAW CIRC METAL CUTTING 18V BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS372B
  • Mfr. Model # DCS372B
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 427
  • Shipping Weight 16.0 lbs
Suggested Replacement Product
SAW, CIRCULAR METAL CUTTING 20V MAX

Your Price: NA

Product Details

Powerful 400 MWO, 3700 RPM motor delivers power and speed to make the most demanding cuts with ease, 5-1/2 inch 30T carbide tipped metal cutting blade quickly and cleanly cuts a variety of metallic construction materials. Multi-coloured SIGHT-LINE(TM) win

Technical Specs

  • Item 18 V 6 1/2" Metal Saw (Tool Only)
  • Battery Included No
  • Cutting Depth @ 90 Degrees 1-1/6"
  • No Load RPM 3,700
  • Tool Weight 6.9 lbs.
  • Voltage 18.0
  • Blade Dia. 5-1/2"
  • Arbor Hole 20 mm
  • Battery Included / Bare Tool Bare Tool
  • Includes 5-1/2" Carbide-Tipped Metal Cutting Blade
  • Blade Side Left
  • Standards UL
  • Shoe Material Steel
  • Battery Capacity 2.4Ah
  • Tool Length 13"
  • Bevel Adjustment None
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type NiCd

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list