Skip Content
SAW CIRC 6 1/2IN PLUNGE CUT WITH 55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRC 6 1/2IN PLUNGE CUT WITH 55

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTSP6000X1
  • Mfr. Model # SP6000X1
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 434
  • Shipping Weight 19.1 lbs

Product Details

Unique plunge action for specialized cuts. Depth stopper for splinter-free cutting. Tip-resistant design when used with guide rail. Designed for easy blade replacement. Optional guide rails available for more precise cutting (55 inch or 118 inch). SP6000 includes: 6 1/2 inch C.T. circular saw 48T (B-07353), hex wrench 5 (783203-9), guide rule (165447-6), vacuum hose adpater (W-18195). CSA and cUL certified.

Technical Specs

  • Features Ideal for Plunge Cutting, Splinter Free Cuts, Soft Start, Overload Protection, Variable Speed to Control and Cleaner Cuts in Different Materials
  • Handle Type Rear/Top Handle
  • Item Circular Saw
  • Includes 6-1/2" C.t. Blade 48t (b-07353), Hex Wrench 5 (783203-8), Vacuum Hose Adapter (p-80013), 55" (139.7 Cm) Guide Rail (194368-5)
  • Blade Side Right
  • No Load RPM 2000 to 6400
  • Cord Length 10 ft.
  • Voltage 120 VAC
  • Shoe Material Magnesium
  • Standards UL Listed, CSA Certified
  • Arbor Size 13/16"
  • Bevel Stops 0 deg to 48 deg
  • Blade Dia. 6-1/2"
  • Amps 12
  • Tool Length 13-3/8"
  • Bevel Capacity 48 Degrees
  • Depth of Cut @ 45 Deg. 1-9/16"
  • Depth of Cut @ 90 Deg. 2-3/16"
  • Tool Weight 9.7 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list