Skip Content
SAW CIRC 6-1/2 18V BARE L-BOXX-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIRC 6-1/2 18V BARE L-BOXX-3

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHCCS180BL
  • Mfr. Model # CHCCS180BL
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 400
  • Shipping Weight 14.6 lbs

Technical Specs

  • Item Circular Saw
  • Battery Included No
  • Includes L-BOXX 3 with Bare Insert
  • Blade Side Left
  • Cutting Depth @ 45 Degrees 1-5/8"
  • Cutting Depth @ 90 Degrees 2-1/4"
  • No Load RPM 3,900
  • Voltage 18.0
  • Standards CSA, UL
  • Tool Weight 6.6 lbs.
  • Shoe Material Metal
  • Blade Dia. 6-1/2"
  • Tool Length 12-1/2"
  • Arbor Hole 5/8"
  • Bevel Adjustment 0 Degrees - 50 Degrees
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Features Exclusive Anti Snag Lower Guard for Easing into the Work Piece
  • Battery Pack Replacement 4WLL5
  • Battery Capacity 2.6Ah
  • Green Certification or Other Recognition ENERGY STAR
  • Green Environmental Attribute Product is Rechargeable
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list