Skip Content
Discontinued with Replacement
SAW CIRC 18V 6 1/2IN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAW CIRC 18V 6 1/2IN KIT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBSS611
  • Mfr. Model # BSS611
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.52 lbs
Suggested Replacement Product
SAW CIRCULAR 6 1/2IN 18V

Price: NA

Product Details

Includes: 2 each, 18 V Li-Ion (3.0 Ah) battery BL1830 (194205-3). Charger (DC18RA). 6-1/2 inch C.T. saw blade 24T (BSS611X 16T). Hex wrench. Guide rule.

Technical Specs

  • Item Li-ion Cordless Circular Saws
  • Battery Included (2) MKT194205-3
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Blade Side Left
  • Includes 2 Ea. 18V (3.0 Ah) Li-Ion Batteries BL1830 (194205-3), Charger (DC18RC), Battery Cover (450128-8), 6-1/2" C.T. Saw Blade 16T (T-01395), Hex Wrench 5 (783203-8), Guide Rule (164095-8), Plastic Carrying Case (824757-7)
  • Cutting Depth @ 45 Degrees 1-9/16"
  • Cutting Depth @ 90 Degrees 2-1/4"
  • No Load RPM 3,700
  • Tool Weight 6.8 lbs.
  • Voltage 12.0
  • Battery Capacity 3.0 Ah
  • Tool Length 13-5/8"
  • Blade Dia. 6-1/2"
  • Arbor Hole NowModel # DSS611RFE
  • Bevel Adjustment 0 Degrees - 45 Degrees
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list