Skip Content
SAW CIR 7-1/4IN W/ELEC BRAKE N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CIR 7-1/4IN W/ELEC BRAKE N

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW364
  • Mfr. Model # DW364
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 432
  • Shipping Weight 15.15 lbs

Product Details

Rear pivot depth of cut adjustment allows your hand to remain behind the tool at all depth of cuts. Heavy-gauge, high-strength aluminum alloy base for increased durability on worksite. 50 degree beveling capacity increases capacity in various applications

Technical Specs

  • Item Circular Saw
  • Number of Conductors 2
  • Cord Length 9 ft.
  • Blade Side Right
  • Includes Carbide Tipped Blade, Blade Wrench
  • Features Rear Pivoted Depth of Cut Adjustment, Heavy Gauge High Strength Aluminum Alloy Base
  • No Load RPM 5,800
  • Voltage 120 VAC
  • Tool Weight 12.3 lbs.
  • Standards UL Listed, CSA Certified
  • Brake Type Electric
  • Shoe Material Aluminium
  • Arbor Size 5/8"
  • Amps 15
  • Tool Length 13-1/2"
  • Blade Dia. 7-1/4"
  • Bevel Capacity 50 Degrees
  • Depth of Cut @ 45 Deg. 1-7/8"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Handle Type Tilt
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list