Skip Content
SAW CHOP W/CUBITRON 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAW CHOP W/CUBITRON 14IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB01938
  • Mfr. Model # AB01938
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 564
  • Shipping Weight 40.0 lbs

Product Details

Cut off wheel, green corp cut off wheel, for chop saws only, 14 inch, 24 grit.

Technical Specs

  • Max. RPM 4400
  • Diameter 14"
  • Thickness 1/8"
  • Grit 24
  • Application Ideal for Stainless Steel, Fibreglass or Aerospace Alloys
  • Item Chop Saw Wheel
  • Arbor Hole 1"
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list