Skip Content
SAW CHOP W/CUBITRON 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAW CHOP W/CUBITRON 12IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB01937
  • Mfr. Model # AB01937
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 564
  • Shipping Weight 14.6 lbs

Product Details

Cut off wheel, green corp cut off wheel, for chop saws only, 12 inch, 24 grit.

Technical Specs

  • Grit 24
  • Max. RPM 5100
  • Thickness 1/8"
  • Diameter 12"
  • Application Ferrous Metal, Stainless Steel
  • Item Cut-Off Wheel
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list